Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-13/16"
Mfr # IS-3160
Zoro # G100011552
product price: $8,674.99
/ea
Free Shipping & Returns
$8,674.99
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
- Brand Pahwa
- MFR # IS-3160
- Zoro # G100011552
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62052)
- PFERD 8" File Set 532-WRU - (5 Machinist files in pouch) (16079)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH12)
- HYDE Utility KnifePriced Per Ea, Retractable Utility (42047)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 11/16" (84892)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 52 mm Size, Standard Socket, Black Phosphate (49-66-6608)
- URREA 1/2" drive, 12-point short impact socket 1-1/16" (7434)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J7444)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6226)
- WESTWARD 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (4LXJ9)
- Pahwa Impact Sockets