Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-1/2"
Mfr # IS-3144
Zoro # G500011770
product price: $7,809.99
/ea
Free Shipping & Returns
$7,809.99
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
- Brand Pahwa
- MFR # IS-3144
- Zoro # G500011770
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- DEWALT 5/16" x 12" Drill Bit Premium Percussion (DW5229)
- MAKITA Rotary Hammer, 7.5A, 120V AC, 4500bpm (HR3011FCK)
- URREA Tool box, Black, 24 in W x (D8C20)
- ALLIED INTERNATIONAL Bastard File, Round Mill, 6" (63212)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- PROTO 3/8 in Drive Impact Socket 11/32 in Size 6 pt Standard Depth, Black Oxide (J7211H)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6397)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Standard Depth, Black Oxide (J7414)
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Deep Socket, black oxide (8982)
- URREA 1/4" drive 6-point short impact socket 5.5MM (69055M)
- URREA 3/4" drive 6-point deep impact socket 1-15/16" (7531L)
- Pahwa Impact Sockets