Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2"
Mfr # IS-3052
Zoro # G700011754
Free Shipping & Returns
$282.99
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
- Brand Pahwa
- MFR # IS-3052
- Zoro # G700011754
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (4000)
- FACOM Hinged Hook Spanner Wrench 80-120 mm (FA-125A.120)
- M.A. FORD Countersink, 1/2 dia., 1/4 Shank, 82 (61050002)
- IDEAL Fish Tape, 1/8 In x 60 ft, Carbon Steel (31-035)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set Black Oxide (KTI-38500)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060R)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38111)
- KO-KEN Rear Wheel Nut Socket 41 x 20mm Hex x Square 87mm Color coded 1 Sq. Drive (PW8P-41X20)
- SUNEX 3/8" Drive Impact Socket 6 (308MD)
- SUNEX 1/4" Drive Impact Socket 6 (807MD)
- Pahwa Impact Sockets