Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-7/8"
Mfr # IS-3104
Zoro # G600011212
product price: $1,691.99
/ea
Free Shipping & Returns
$1,691.99
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
- Brand Pahwa
- MFR # IS-3104
- Zoro # G600011212
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- CAPRI TOOLS 1/2 in Drive 3, 6 and 12 in Wobble Impact Extension Bar Set, 3 pcs (5-8151)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 7/8 (55456)
- PROTO 3/8 in Drive Socket Set Metric, SAE 32 Pieces 1/4 in to 7/8 in, 8 mm to 20 mm , Chrome (J52332AS)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- SUNEX 3/4" Drive Impact Socket 6 (430MD)
- GEARWRENCH 1/2" Drive 6 Point 7/8" Deep Impact Socket (84554N)
- PROTO 1/2 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J7442)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MDG)
- CRAFTSMAN Sockets, 3/8" Drive 18mm Metric Impact S (CMMT15846)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136D)
- Pahwa Sockets & Ratchets