Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-7/16"
Mfr # IS-3080
Zoro # G800010862
product price: $568.99
/ea
Free Shipping & Returns
$568.99
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
- Brand Pahwa
- MFR # IS-3080
- Zoro # G800010862
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- PELICAN Black Protective Case, 27"L x 27-1/2"W x 16.3"D (1640)
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5018MH)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #8 1/8 - 1" (48-89-9248)
- KLEIN TOOLS Replacement Head for 42-Inch Bolt Cutter (63842)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2140R)
- SUNEX 1/2" Drive Impact Socket 6 (0240)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37513)
- PROTO 3/8 in Drive Impact Socket E16 Size, Standard Socket, black oxide (J7216TX)
- PROTO 1 in Drive Impact Socket 2 1/8 in Size 6 pt Deep Depth, Black Oxide (J10034L)
- TEKTON 1/2 Inch Drive x 20 mm Deep 12-Point Impact Socket (SID23320)
- Pahwa Impact Sockets