Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-3/4"
Mfr # IS-3096
Zoro # G900010960
product price: $1,584.99
/ea
Free Shipping & Returns
$1,584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # IS-3096
- Zoro # G900010960
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screwdriver Bit Set, 3 Pieces, 1/4" Shank (1876224)
- DEWALT Tool Bag, Tool Bag, Yellow, Polyester, 27 Pockets (DWST560107)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305996)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 33/64 (55433)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- DYNAMIC Tools 2-13/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025385)
- STEELMAN 1" Drive x 27mm 6-Point Impact Socket (79306)
- KLEIN TOOLS Flip Impact Socket, 9/16 and 1/2-Inch (66076)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 3-1/4" (84238)
- TEKTON 1/2 Inch Drive x 30 mm Deep 6-Point Impact Socket (SID23130)
- PROTO 1 in Drive Impact Socket 2 11/16 in Size 6 pt Standard Depth, Black Oxide (J10043)
- Pahwa Impact Sockets