Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-3/16"
Mfr # IS-3064
Zoro # G600011632
product price: $335.99
/ea
Free Shipping & Returns
$335.99
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
- Brand Pahwa
- MFR # IS-3064
- Zoro # G600011632
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- PROTO Drive Pin Punch, Long, 5/32 x 8 In (J48532L)
- GEARWRENCH 2 Pc. 3/8" Drive 90 Tooth Compact Head Ratchet Set (81253T)
- MORSE 1/4" Diamond Grit Hole Saw (DGM04C)
- STANLEY CHISEL SET 3PC WOOD (STHT16727)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- CAPRI TOOLS 9 mm Stubby Impact Socket, , 3/8 in. Drive, 6 Point, Metric (CP53429)
- PROTO 3/4 in Drive Impact Socket 1 11/16 in Size 6 pt Standard Depth, Black Oxide (J07527)
- URREA 1-1/2" Drive 6-Point Short Impact Socket 3-7/8" (15062)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" SAE Deep Impa (CMMT15983)
- WRIGHT TOOL 1 in Drive Impact Socket 27 mm Size, Deep Socket, black oxide (89-27MM)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 12 pt Standard Depth, Black Oxide (J7434)
- Pahwa Sockets & Ratchets