Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-1/8"
Mfr # IS-3060
Zoro # G000011553
product price: $279.99
/ea
Free Shipping & Returns
$279.99
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
- Brand Pahwa
- MFR # IS-3060
- Zoro # G000011553
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- PROTO 16 oz. Tethered Ball Peen Hammer, 13" Steel Handle (J1316AVP-TT)
- CRAFTSMAN Acetate Screwdriver Set (5 pc) (CMHT65050)
- GREENLEE Knock Out Case, KCC-LS2 (KCC-LS2)
- WESTWARD Magnetic Sweeper, 18 In, 35Lb Pull (1VTY3)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 2-15/16 6 PT STD IMP (MT7694)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (8809)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6343)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 6 mm Size, Deep Socket, Black Phosphate (49-66-6148)
- TEKTON 3/8 Inch Drive x 14 mm 12-Point Impact Socket (SID12314)
- WESTWARD 3/8 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (4NFT6)
- Pahwa Impact Sockets