Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-15/16"
Mfr # IS-3108
Zoro # G500011435
product price: $1,691.99
/ea
Free Shipping & Returns
$1,691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # IS-3108
- Zoro # G500011435
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 14" Stainless Steel Cutting Blade, 1" Arbor (14BLADESSN)
- J.W. WINCO GN565-26-M8-300-SW Cabinet U-Handle (26W300B79K)
- CMT Flush & V-Groove Bit, 1/4-Inch Shank, 1/2-Inch Minor Diameter (853.001.11)
- MITUTOYO Zero Setter, 0 to 0.125" Range, White (950-111)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 38 mm Size, Standard Socket, Black Phosphate (49-66-6602)
- SUNEX Thin Wall Impact Flip Socket, 7/8"X15/16" (2710)
- URREA 1/2" drive, 6-point short impact socket 3/4" (7424H)
- CAPRI TOOLS 3/8 in Drive 7/16 in 6-Point SAE Deep Impact Socket (5-3252)
- PROTO 3/8 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (J7212M)
- PROTO 1 1/2 in Drive Impact Socket 2 15/16 in Size, Standard Socket, black oxide (J15047)
- Pahwa Sockets & Ratchets