Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-13/16"
Mfr # IS-3100
Zoro # G000010853
product price: $1,561.99
/ea
Free Shipping & Returns
$1,561.99
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
- Brand Pahwa
- MFR # IS-3100
- Zoro # G000010853
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- MILWAUKEE TOOL EXACT #4 Copper 12T U-Style Die (49-12-U004C)
- DIABLO 1"x12" SDS-Max Flat Chisel (DMAMXCH1030)
- TUNGALOY Milling Insert, LQMU110716PNER-MJ A, PK10 (6861229)
- KAPRO 905 CONDOR 72" Magnetic Professional Box Level with OPTIVISION Red (905-41-72M)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34232)
- CAPRI TOOLS 1/2 in Drive 1 in 6-Point SAE Shallow Impact Socket (5-5061)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025376)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 8 pt Standard Depth, Black Oxide (J7210S)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (CIMS35N)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/2 in Size Hex Standard Depth, Natural (I-1/2D1-1/2)
- Pahwa Impact Sockets