Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 2-1/2"
Mfr # IS-3084
Zoro # G000010891
product price: $587.99
/ea
Free Shipping & Returns
$587.99
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
- Brand Pahwa
- MFR # IS-3084
- Zoro # G000010891
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- BOSCH Router Fixed Base for MR23-Series (MRF01)
- ABANAKI Belt, Elastomer (BMME-0006)
- KD TOOLS Flex Head Ratcheting Wrench, 24mm (86024)
- PROTO Drift Punch, S2, 1/8 x 10 In (J965/16S2)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2023MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036DT)
- GREY PNEUMATIC 3/4" Drive Impact Socket 4 (3313S)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J7015M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036D)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 11/16 inch (651002 11/16)
- Pahwa Impact Sockets