Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 1-5/16"
Mfr # IS-3012
Zoro # G700011518
product price: $85.59
/ea
Free Shipping & Returns
$85.59
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
- Brand Pahwa
- MFR # IS-3012
- Zoro # G700011518
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/16 (C20719)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-11' 6)
- ARROW MIXING PRODUCTS Mixing Blade (P-316-25)
- WESTWARD 21/64" HSS 118 Deg. Jobber Length Drill Bit (4UL59)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- CAPRI TOOLS 3/8 in Drive 3/18 in 6-Point SAE Shallow Impact Socket (5-3051)
- TEKTON 1/2 Inch Drive x 38 mm 6-Point Impact Socket (SID22138)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4054D)
- DEWALT IMPACT READY(R) 9/16" 31/2" Drive 6pt Deep Socket (DW22872)
- STEELMAN 1" Drive Budd Wheel 35mm 6-Point Hex and 17mm 4-Point Square Combo Impact Socket (79321)
- SUNEX SKT 3/4" DR 19MM HEX DRIVER IMP (SU450719)
- Pahwa Impact Sockets