Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 1-1/4"
Mfr # IS-3008
Zoro # G400011436
product price: $319.99
/ea
Free Shipping & Returns
$319.99
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
- Brand Pahwa
- MFR # IS-3008
- Zoro # G400011436
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- BIG HORN 4 Inch Drill Press Vise (19303)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T55X-5PK)
- BON TOOL Bon 86-100 Carpet Seam Roller, Single Star Wheel, 5" (86-100)
- DRILL AMERICA 12-28 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (T/A54390)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- SUNEX 1" Drive Impact Socket 6 (596D)
- WESTWARD 3/8 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (4LYU2)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33324)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6125)
- PROTO 3/8 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J7726H)
- TEKTON 3/8 Inch Drive x 8 mm 12-Point Impact Socket (SID12308)
- Pahwa Sockets & Ratchets