Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 1-13/16"
Mfr # IS-3040
Zoro # G500011695
Free Shipping & Returns
$203.99
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
- Brand Pahwa
- MFR # IS-3040
- Zoro # G500011695
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- RULAND Wrench, T Torque, 1/4" Sq Drive, 25 in.-lb. (TW:BT-1R-1/4-25.0)
- DRILL AMERICA 1/4" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/4)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016R)
- DIABLO FRAME BLADE 6""X20T (D0620X)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- PROTO SKT IMP 3/8DR 8MM 6PT (PO7208M)
- PROTO 1 in Drive Impact Socket 32 mm Size, Deep Socket, black oxide (J10032ML)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" SAE Impact Shal (CMMT15838)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6226)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018M)
- CRAFTSMAN Sockets, 1/2" Drive 1-3/16" SAE Impact S (CMMT13004)
- Pahwa Sockets & Ratchets