Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 1-1/2"
Mfr # IS-3024
Zoro # G300011260
product price: $110.99
/ea
Free Shipping & Returns
$110.99
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
- Brand Pahwa
- MFR # IS-3024
- Zoro # G300011260
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10 -10'10-1/2)
- TEKTON 7-3/4 Inch Nut Jaw Pliers (PGF40007)
- KLEIN TOOLS 8 3/4 in Ratchet Crimper Frame 10 to 22 AWG (VDV200-010)
- VEGA Hex 2Mm Insert Bit x 1 (125H020A)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Impact Socket (SID23127)
- URREA 1/2" drive, 6-point short impact socket 1/2" (7416H)
- URREA 3/4" Drive 12-Point Short Impact Socket 1-3/4" (7528T)
- PROTO 1/2 in Drive Impact Socket 33 mm Size 6 pt Deep Depth, Black Oxide (J7333M)
- SUNEX 3/8" Drive Impct Socket 6 (317UMD)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 9 mm Size, Standard Socket, Black Phosphate (49-66-6241)
- Pahwa Sockets & Ratchets