Shop All Putty & Joint Knives, Spatulas, Scrapers
Pahwa
QTi Non Sparking, Non Magnetic Deck Scraper (Long) - 55 x 1500 mm
Mfr # SX-6055
Zoro # G700428842
product price: $268.99
/ea
Sold in multiples of 2 for $537.98
Free Shipping & Returns
$537.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1500 mm (~ 59 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Aluminium
- Height 65 mm ( ~2.5 in)
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SX-6055
- Zoro # G700428842
- Country of Origin India
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Overall Length | 1500 mm (~ 59 in) |
Height | 65 mm ( ~2.5 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Aluminium |
Nonsparking | Yes |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 30 (GG830F-01)
- CRESCENT LUFKIN 1/2" x 100' Linear Fiberglass Tape Measure (706L)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- PROTO 1/2 in Drive Flex Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (J75275P)
- PAHWA QTi Non Sparking, Non Magnetic Spray Booth Scraper - 76 x 235 mm/10" (SX-3076)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 65 x 200 mm/8" (PK-2065)
- PAHWA QTi Non Sparking, NonMagnetic Flat Scraper (Long) - 100 x 115 x 720 mm (SX-4100)
- PAHWA QTi Non Sparking, Non Magnetic Deck Scraper - 60 x 650 mm/26" (SX-2060)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 40 x 200 mm/8" (PK-2040)
- PAHWA QTi Non Sparking, Non Magnetic Flat Scraper - 20 x 200 mm/8" (SX-1020)
- HYDE 3" Black & Silver High Carbon Steel Flexible Joint Knife (02350)
- Pahwa Putty & Joint Knives, Spatulas, Scrapers