Shop All Putty & Joint Knives, Spatulas, Scrapers
Pahwa
QTi Non Sparking, Non Magnetic Deck Scraper - 60 x 650 mm/26"
Mfr # SX-2060
Zoro # G000428672
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 350 mm (~ 14 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 75 mm ( ~3 in)
- Material Copper Titanium
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SX-2060
- Zoro # G000428672
- Country of Origin India
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Overall Length | 350 mm (~ 14 in) |
Height | 75 mm ( ~3 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise-Grip 12 Adjustable Wrench, (2078612)
- ZORO SELECT Chucking Reamer, 0.4990 In, 6 Flute, Cobalt (1433-0.499)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TL98)
- DRILL AMERICA 5/8"x1/4" Pilots for Counterbore (DEWPIL5/8X1/4)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 40 x 200 mm/8" (PK-2040)
- PAHWA QTi Non Sparking, Non Magnetic Flat Scraper - 20 x 200 mm/8" (SX-1020)
- PAHWA QTi Non Sparking, Non Magnetic Common Knife - 10" (PK-1008)
- PAHWA QTi Non Sparking, NonMagnetic Flat Scraper (Long) - 100 x 115 x 720 mm (SX-4100)
- PAHWA QTi Non Sparking, Non Magnetic Spray Booth Scraper - 76 x 235 mm/10" (SX-3076)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 65 x 200 mm/8" (PK-2065)
- HARDLINE PRODUCTS Scraper, 2 in. L, Razor Blade, Plastic (GSR5GPOE)
- Pahwa Drywall and Plastering Tools