Shop All Putty & Joint Knives, Spatulas, Scrapers
Pahwa
QTi Non Sparking, Non Magnetic Deck Scraper - 45 x 300 mm/12"
Mfr # SX-2045
Zoro # G000428580
product price: $126.99
/ea
Sold in multiples of 3 for $380.97
Free Shipping & Returns
$380.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 mm (~ 12 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 60 mm ( ~2 in)
- Nonsparking Yes
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SX-2045
- Zoro # G000428580
- Country of Origin India
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Overall Length | 300 mm (~ 12 in) |
Height | 60 mm ( ~2 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Metric Impact Socket Set, 14 Piece 1/4" Drive 6 Point (KDT84907)
- CHANNELLOCK 8 in Straight Jaw Tongue and Groove Plier, Serrated (428)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97884)
- BESSEY 18 in Bar Clamp, Tempered Drop-Forged Steel Handle and 8 in Throat Depth (7200S-18)
- PAHWA QTi Non Sparking, Non Magnetic Spray Booth Scraper - 76 x 235 mm/10" (SX-3076)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 40 x 200 mm/8" (PK-2040)
- PAHWA QTi Non Sparking, Non Magnetic Common Knife - 10" (PK-1008)
- PAHWA QTi Non Sparking, Non Magnetic Flat Scraper - 20 x 200 mm/8" (SX-1020)
- PAHWA QTi Non Sparking, Non Magnetic Deck Scraper - 60 x 650 mm/26" (SX-2060)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 65 x 200 mm/8" (PK-2065)
- RED DEVIL 3 in. Master Painter Stiff Wall Scraper (218184)
- Pahwa Drywall and Plastering Tools