Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Cylindrical Drift Pin - 6 x 12 x 115 mm
Mfr # PU-4012
Zoro # G600428270
product price: $78.75
/ea
Sold in multiples of 4 for $315.00
Free Shipping & Returns
$315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 115 mm (~ 4 in)
- Nonsparking Yes
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-4012
- Zoro # G600428270
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 115 mm (~ 4 in) |
Diameter | 6 mm and 12 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Knot Wire Cup Brush, 3", 5/8"-11" Adapter (87938/B)
- STARRETT Granite Parallel Storage Case, 12x1x2 (81708)
- WERA Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS (05071098001)
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 3/8 Radius (CF573)
- CENTRAL TOOLS Transfer Punch Set, 31 pcs. (3S301B)
- S & H INDUSTRIES PUNCH BRASS BAR (KE77244)
- STARRETT Drive Pin Punch, 1/8 In Tip, 4 In L (565C)
- ALLPAX Cutting Head, Hollow Punch, 3/8" D x 1" H (AX1314)
- WESTWARD Starting Punch, 3/16 In Tip, 5 5/8 In L (2AJF5)
- FOWLER Heavy Duty Automatic Center Punch (52-500-290-0)
- MAYHEW STEEL PRODUCTS HOLLOW PUNCH 28 PC KIT (MY66080)
- Pahwa Cutting and Shaping Tools