Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Cylindrical Drift Pin - 4 x 10 x 110 mm
Mfr # PU-4008
Zoro # G900428277
product price: $53.39
/ea
Sold in multiples of 8 for $427.12
$427.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 110 mm (~ 4 in)
- Diameter 4 mm and 10 mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-4008
- Zoro # G900428277
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 110 mm (~ 4 in) |
Diameter | 4 mm and 10 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
SAE or Metric | Metric |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Opti-FLEX St, 14"x5 (PLE473K)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-060-150)
- WESTWARD Rubber Leg Tip (CP-75-31)
- WESTWARD Drill/Tap/Countersink Bit, 1/4-20x2-1/4 L (6EXL5)
- MAYHEW STEEL PRODUCTS SOLID 3/32 PUNCH 5" LONG (MY20000)
- VULCAN Nail Punch Set 4Pc (JLO-048)
- GRAY TOOLS Brass Pilot Punch, 1/16 X 4'' (CP04)
- PROTO Starting Punch 1/8" (J505/16)
- GEDORE Arc Punch, 27mm (570027)
- GEDORE Arc Punch, 11mm (570011)
- WILLIAMS Williams Long Taper Punch, 1/4", 12Pt (P-28)
- Pahwa Cutting and Shaping Tools