Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Cylindrical Drift Pin - 3 x 9 x 110 mm
Mfr # PU-4004
Zoro # G900428338
product price: $22.15
/ea
Sold in multiples of 15 for $332.25
$332.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 110 mm (~ 4 in)
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
- Diameter 3 mm and 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-4004
- Zoro # G900428338
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 110 mm (~ 4 in) |
Diameter | 3 mm and 9 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams OffSet, Structural Box Wrench, 1-1/16" (8907)
- IRWIN QUICKGRIP Bar Clamp, 150 lb, 12 in Max Opening Size, 2716 in D Throat, Steel Body (1964745/54122)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38120)
- S & W MANUFACTURING Knurled Non Lock Knob, P, 3/8-16", (SWKNL-3)
- MAYHEW Pin Punch, Black, 1/8 in Tip, 5/16 x 8 in (21500)
- MAYHEW PRO Pin Punch, 4-1/2in L, 3/32in Tip, Steel, BO (21001)
- GEDORE Arc Punch, 5mm (570005)
- WESTWARD Transfer Punch, 9/16 In Tip, 4-7/8 In L (22N818)
- PROTO Punch, Starting, 3/16 In (J503/8)
- WESTWARD Transfer Punch, 23/64 In Tip, 4-7/8 In L (22N805)
- PROTO Starter Punch, S2, 1/4 x 6-1/2 In (J501/2S2)
- Pahwa Cutting and Shaping Tools