Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Cylinder Wrench/Key - 9.5 mm
Mfr # CY-1009
Zoro # G200428571
product price: $122.99
/ea
Sold in multiples of 4 for $491.96
Free Shipping & Returns
$491.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 160 mm (~ 6 in)
- Material Copper Titanium
- Diameter 20 mm
- Height 45 mm ( ~1.75 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CY-1009
- Zoro # G200428571
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 160 mm (~ 6 in) |
Diameter | 20 mm |
Height | 45 mm ( ~1.75 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Corrosion Resistant | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5426B)
- OSG Square End Mill, 1.500" L, 0.125" dia. (496-125111)
- STAHLWILLE TOOLS Double ended ring Wrench Size 24 x 27 mm L.290 mm (41052427)
- SKIL RECIP BLADE 9"" 5TPI (94100)
- V-8 TOOLS 1-3/8" Jumbo Service Wrench (92040)
- CTA MANUFACTURING 36 H.D. Chain Wrench (5052)
- LDS INDUSTRIES Self Adjusting Rapid Action Wrench Head 3/8 (1010728)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 40MM 30 DEG ANGL (MT1240MM)
- URREA Service Wrench, 1 11/16" opening size (U3554)
- PROTO Satin Metric Service Wrench 40 mm (J3540M)
- KENYON Adjust Operating Wrench, 5 - 9 ft., w/3 ends (85495)
- Pahwa Wrenches