Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Cylinder Wrench/Key - 8 mm
Mfr # CY-1008
Zoro # G000428504
product price: $112.99
/ea
Sold in multiples of 4 for $451.96
Free Shipping & Returns
$451.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 160 mm (~ 6 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Diameter 20 mm
- Height 45 mm ( ~1.75 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CY-1008
- Zoro # G000428504
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 160 mm (~ 6 in) |
Diameter | 20 mm |
Height | 45 mm ( ~1.75 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Nonsparking | Yes |
Corrosion Resistant | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING ER40 M12 Tap Collet 9X70 (338411)
- EAZYPOWER Socket Adapter, 1/4 Hex to 1/4 Sq., 2 In (73348)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-10')
- IRWIN Auger Bits (49910)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 15/16" 30 DEG ANGL (MT1230)
- WILLIAMS Williams Service Wrench, 44mm (3544M)
- BETA TOOLS USA 951 4 mm. T-Handle Wrench Three Hexagon Male Ends (BE396706)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 24MM 30 DEG ANGL (MT1224MM)
- WESTWARD Adjustable Operating Wrench, 60 to 108 in (31MJ70)
- URREA Service Wrench Set (10 pieces), metric (U3500AM)
- URREA Service Wrench, 1 15/16" opening size (U3562)
- Pahwa Service & Pump Wrenches