Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Cylinder Wrench/Key - 7.1 mm
Mfr # CY-1007
Zoro # G000428641
product price: $122.99
/ea
Sold in multiples of 4 for $491.96
Free Shipping & Returns
$491.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 160 mm (~ 6 in)
- Material Copper Titanium
- Diameter 20 mm
- Height 45 mm ( ~1.75 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CY-1007
- Zoro # G000428641
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 160 mm (~ 6 in) |
Diameter | 20 mm |
Height | 45 mm ( ~1.75 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" Quick Change Hex Shank Drill Bit (KFDHEX1/8)
- H & H INDUSTRIAL PRODUCTS D High Speed Steel Adjustable Blade Reamer (21/32-25/32) (2006-9181)
- TWINKLE Malco 9 in. Steel 5-Blade Gutter Crimper (C4R)
- DORIAN Turning Toolholder, WNMG, MWLNL16-4D, LH (73310151271)
- OTC Universal Gland Nut Wrench (7463)
- JONES STEPHENS Drain and Spud Wrench, Universal (J45010)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 2-1/4" SERVICE STRAIGHT CH (MT1972)
- WESTWARD Valve Wheel Wrench, F Type, 17-3/8 In (5PWF4)
- URREA Service Wrench, 1 5/16" opening size (U3542)
- URREA Service Wrench, 1 1/2" opening size (U3548)
- WILLIAMS Williams Service Wrench, 42mm (3542M)
- Pahwa Wrenches