Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Cylinder Wrench/Key - 6 mm
Mfr # CY-1006
Zoro # G600428638
product price: $122.99
/ea
Sold in multiples of 4 for $491.96
Free Shipping & Returns
$491.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 160 mm (~ 6 in)
- Material Copper Titanium
- Diameter 20 mm
- Height 45 mm ( ~1.75 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CY-1006
- Zoro # G600428638
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 160 mm (~ 6 in) |
Diameter | 20 mm |
Height | 45 mm ( ~1.75 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit Star-Tip, T27, 1, 15/16" L, 1/4 (T27X1-15/16)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 8 In (10Z718)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 33/64 (C17031)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6113)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET SERVICE 11PC -BLACK (MTBSW11K)
- V-8 TOOLS JUMBO 1-3/8" SERVICE WRENCH (V8T92040)
- LISLE 41MM WATER PUMP WRENCH (LI13500)
- URREA Service Wrench Set (10 pieces), metric (U3500AM)
- JONES STEPHENS Torque Wrench, 5/16" Socket, No Hub (T60060)
- WILLIAMS Williams Service Wrench, 27mm (3527M)
- JONES STEPHENS Moen Stem and Cartridge Wrench (J45015)
- Pahwa Service & Pump Wrenches