Shop All Crowfoot Socket Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Crow Foot 1/2 -17 mm
Mfr # CF-1017
Zoro # G100428657
product price: $68.99
/ea
Sold in multiples of 6 for $413.94
$413.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 43 mm (~ 2 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 18 mm ( ~0.71 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CF-1017
- Zoro # G100428657
- Country of Origin India
- Category Crowfoot Socket Wrenches
Dimensions
Overall Length | 43 mm (~ 2 in) |
Height | 18 mm ( ~0.71 in) |
Details
SAE or Metric | Metric |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Corrosion Resistant | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- DRILL AMERICA 1-1/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1062)
- BOSCH SDS Max To SDS Plus Adapter (HA1030)
- TENG TOOLS 3/8 Inch Drive Metric Open Ended Chrome Vanadium Crow Foot Wrenches (M386510-C)
- WESTWARD 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYP7)
- TEKTON 3/8 Inch Drive x 7/8 in. 6-Point Flare Nut Crowfoot Wrench (WCF15222)
- PROTO 1/2" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5352FL)
- PROTO 3/8" Drive, SAE 2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4964CF)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13008)
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4922HFL)
- Pahwa Sockets & Ratchets