Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Cross Cutting Chisel - 5 x 300 mm
Mfr # CH-4012
Zoro # G500428417
product price: $166.99
/ea
Sold in multiples of 2 for $333.98
Free Shipping & Returns
$333.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 mm (~ 12 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 10 mm ( ~0.4 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 300 mm (~ 12 in) |
Height | 10 mm ( ~0.4 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #61 Cobalt Jobber Length Drill Bit (DWDCO61)
- STANLEY 6 1/2 in Fatmax Needle Nose Plier, Side Cutter Bi-Material Handle (89-869)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- WESTWARD 1/4 in Drive Impact Socket 11/32 in Size 6 pt Standard Depth, Black Oxide (4LXY7)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- MAYHEW Cold Chisel, 1 In. x 18 In. (10222)
- DYNAMIC Tools Cold Chisel, 5/8" X 1/2" X 6-1/2" Long (D058105)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16)
- PROTO Cold Chisel, 1/2 In. x 6 In. (J86A7/16S2)
- GRAY TOOLS Diamond Point Chisel, 3/8" Cut X 5/8" Body X 7" Long (C16)
- INGERSOLL-RAND HAMMER AIR SET W/6 PC CHISEL/CASE 3000 (IR121-K6)
- Pahwa Cutting and Shaping Tools