Shop All Chisels
Pahwa
QTi Non Sparking, Non Magnetic Cross Cutting Chisel - 4 x 200 mm
Mfr # CH-4008
Zoro # G200428502
product price: $100.99
/ea
Sold in multiples of 4 for $403.96
Free Shipping & Returns
$403.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 mm (~ 8 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 8 mm ( ~0.31 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 200 mm (~ 8 in) |
Height | 8 mm ( ~0.31 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Ladle, 250mL (F36776-0000)
- SUNEX 3/8" Drive Master Impact Socket Set, Metric, 29 pcs (3330)
- MELIN TOOL CO Carbide Hp End Mill Sq 0.093"X.279, Number of Flutes: 5 (GMG-403-ALTIN)
- KNIPEX Knipex 8701125 5 in. Cobra pliers (KNT-8701125)
- PAHWA QTi Non Sparking, Non Magnetic Round Chisel - 18 x 200 mm/8" (CH-1016)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12S2)
- DASCO CHISEL LONG COLD 12X3/4"" (410-0)
- DASCO PRO Guarded Brick Chisel, 3-1/2" Tip x 7" L (G436)
- MAYHEW 5/16 In. X 4.50 In. Center Punch (24001)
- GEDORE Splitting Chisel, 240 x 26 x 7mm (104)
- KRAFT TOOL Concrete Chisel, 1-7/8 (CC654)
- Pahwa Chisels