Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Combination Wrench - 7/8"
Mfr # CS-2048
Zoro # G500428356
product price: $110.99
/ea
Sold in multiples of 5 for $554.95
Free Shipping & Returns
$554.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Handle Type Straight
- Material Copper Titanium
- Overall Length 232 mm (~ 9 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CS-2048
- Zoro # G500428356
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 232 mm (~ 9 in) |
Details
SAE or Metric | SAE |
Handle Type | Straight |
Material | Copper Titanium |
Item | Combination Wrench |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Drift Pin, Straight, 9/32x6, Nonsparking (D-21)
- KRAFT TOOL Flexible Blue Steel Bent Blade Smoother (GG608-01)
- WESTWARD Drill/Tap/Countersink Bit, 6-32x3 In L (6EXL7)
- BOJO TOOLS Flat Edge Scraper Tool "Extreme" (ATH-8-XNGL)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 14 mm (CS-1014)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11/16" (CS-2036)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 24 x 26 mm (RS-2426)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 30 mm (CS-1030)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 36 mm (CS-7036)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 35 mm (CS-1035)
- KLEIN TOOLS Ratcheting Box End Wrench, 1-Inch (53873)
- Pahwa Combination Wrenches