Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Combination Wrench - 70 mm
Mfr # CS-1070
Zoro # G700428804
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 450 mm (~ 18 in)
- Handle Type Straight
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CS-1070
- Zoro # G700428804
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 450 mm (~ 18 in) |
Details
Handle Type | Straight |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 Drift/Center Key (3900-0262)
- SPEEDAIRE Eraser Wheel, 4", Rubber, 4000 RPM (21AC18)
- PROTO 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (J5348H)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (159MH1CD)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 30 mm (CS-1030)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 14 mm (CS-1014)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 9/16" (CS-2024)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11 mm (CS-1011)
- PAHWA QTi Non Sparking, NonMagnetic Double End Ring Wrench 15/16" x 1-1/16" (RS-9044)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 22 mm (CS-7022)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218M-T500)
- Pahwa Combination Wrenches