Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Combination Wrench - 7 mm
Mfr # CS-1007
Zoro # G000428559
product price: $44.95
/ea
Sold in multiples of 10 for $449.50
$449.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 85 mm (~ 3 in)
- Handle Type Straight
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CS-1007
- Zoro # G000428559
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 85 mm (~ 3 in) |
Details
Handle Type | Straight |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 4'' x .375 x 5/8-11 Crack Chaser (CC-4-375T)
- CMT Tenon And Plug Cutter, 1/2" (529.127.31)
- PANAVISE Circuit Board Cross Bar, Steel, 30 in (318-30)
- J.W. WINCO J.W. Winco GN76 Phenolic Mushroom Knob Tapped 25mm Diameter 21mm Length M6x1.0 (6NB76/D)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 1 - 1/16" (CS-2060)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 22 mm (CS-7022)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 24 x 26 mm (RS-2426)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11/16" (CS-2036)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 14 mm (CS-1014)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 22 mm (CS-1022)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 10mm Size (KTI-41810)
- Pahwa Combination Wrenches