Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Combination Wrench - 23 mm
Mfr # CS-1023
Zoro # G700428644
product price: $127.99
/ea
Sold in multiples of 3 for $383.97
Free Shipping & Returns
$383.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- Overall Length 228 mm (~ 9 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CS-1023
- Zoro # G700428644
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 228 mm (~ 9 in) |
Details
Handle Type | Straight |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0390" (27239-C3)
- BON TOOL Bon 84-881 Wire Wiskers 6" Long Red(500/Pkg) (84-881)
- DEWALT FLEXVOLT(R) 60V MAX* TABLE SAW 1 BATTERY KIT (DCS7485T1)
- BAHCO Bahco Flat Chisel Bit File, 7" (4-150-07-3-0)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 1/2" (CS-2020)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 22 mm (CS-1022)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11/16" (CS-2036)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11 mm (CS-1011)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 35 mm (CS-1035)
- PAHWA QTi Non Sparking, NonMagnetic Double End Ring Wrench 15/16" x 1-1/16" (RS-9044)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A193)
- Pahwa Combination Wrenches