Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Combination Wrench - 22 mm
Mfr # CS-1022
Zoro # G300428822
Sold in multiples of 3 for $320.97
Free Shipping & Returns
$320.97
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
- Brand Pahwa
- MFR # CS-1022
- Zoro # G300428822
- Country of Origin India
- Category Combination Wrenches
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
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
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L, Flute Length: 5 in (12G355)
- STANLEY Fatmax Tape Measure 25' (FMHT36325S)
- CAPRI TOOLS 26 oz. Dead Blow Ball Peen Hammer (CPDBHB26)
- MAYHEW PRY BAR 3/4" X 21" LADYFOOT (MY40154)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 1 - 1/16" (CS-2060)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 14 mm (CS-1014)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 24 x 26 mm (RS-2426)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 30 mm (CS-1030)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 5/8" (CS-2032)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 22 mm (CS-7022)
- CRESCENT WRENCH COMBINATION 1"" (CCW13)
- Pahwa Wrenches