Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Combination Wrench - 19/32"
Mfr # CS-2028
Zoro # G700428712
product price: $75.59
/ea
Sold in multiples of 5 for $377.95
Free Shipping & Returns
$377.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 149 mm (~ 6 in)
- Handle Type Straight
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CS-2028
- Zoro # G700428712
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 149 mm (~ 6 in) |
Details
Handle Type | Straight |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 5/64 (C23126)
- WALTER SURFACE TECHNOLOGIES 1/8Taper Pipe Taps Npt (02C020)
- J.W. WINCO GN351.1-14-13-10X32-55 Rubber Bumper 2 Threaded Studs (351.1-14-13-10-55)
- RELTON Straight-Shank Masonry Bit 5/16" X 6" Ram Tip Bit (RT- 5- 6)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 22 mm (CS-1022)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 1 - 1/16" (CS-2060)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11/16" (CS-2036)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 24 x 26 mm (RS-2426)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 14 mm (CS-1014)
- PAHWA QTi Non Sparking, NonMagnetic Double End Ring Wrench 15/16" x 1-1/16" (RS-9044)
- URREA 12-point black finish combination wrench 22 mm opening size (1222MB)
- Pahwa Wrenches