Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Combination Wrench - 16 mm
Mfr # CS-1016
Zoro # G500428509
product price: $79.55
/ea
Sold in multiples of 5 for $397.75
Free Shipping & Returns
$397.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 160 mm (~ 6 in)
- Handle Type Straight
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CS-1016
- Zoro # G500428509
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 160 mm (~ 6 in) |
Details
Handle Type | Straight |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 6 Points (J5338)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XSS02Z)
- PROTO 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (J5207MH)
- DRILL AMERICA 1/2"-60 HSS 3 Flute Center Reamer (DEWCSK1/2-60)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 14 mm (CS-1014)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 1/2" (CS-2020)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 35 mm (CS-1035)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 36 x 41 mm (RS-3641)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 1-1/4" (CS-2072)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 7/8" (CS-2048)
- WESTWARD Combination Wrench, SAE, 9/16in Size (33M581)
- Pahwa Wrenches