Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Combination Wrench - 15 mm
Mfr # CS-1015
Zoro # G100428510
product price: $87.99
/ea
Sold in multiples of 5 for $439.95
Free Shipping & Returns
$439.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- Overall Length 150 mm (~ 6 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CS-1015
- Zoro # G100428510
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 150 mm (~ 6 in) |
Details
Handle Type | Straight |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Collet Grinder, 0.4 hp, 20k rpm (12LF281-36)
- BUCKET BOSS Bag/Tote, Cable Bag, 600 Poly Ripstop Fabric (AB30070)
- FREUD Glue Line Ripping Blade, 14 (LM74R014)
- MIDWEST RAKE Mixing Container, Multi-Purpose, 2-1/2 qt. (46223)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 14 mm (CS-1014)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 22 mm (CS-7022)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 7/8" (CS-2048)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 24 x 26 mm (RS-2426)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 35 mm (CS-1035)
- PAHWA QTi Non Sparking, NonMagnetic Double End Ring Wrench 15/16" x 1-1/16" (RS-9044)
- CRAFTSMAN Digital Torque Wrench, 1/2 in Drive, 50 to 250 ft-lb, 29.7 in Overall Length (CMMT99436)
- Pahwa Combination Wrenches