Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Combination Wrench - 13 mm
Mfr # CS-1013
Zoro # G700428491
product price: $68.69
/ea
Sold in multiples of 5 for $343.45
$343.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- Overall Length 135 mm (~ 5 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CS-1013
- Zoro # G700428491
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 135 mm (~ 5 in) |
Details
Handle Type | Straight |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pipe Wrench (48-22-7322)
- DAYTON Plug (TT3811702G)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502118230)
- ONSRUD Routing End Mill, Up O-Flute, 3/8, 1 1/8 (63-783)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 36 x 41 mm (RS-3641)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 36 mm (CS-7036)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11/16" (CS-2036)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 5/8" (CS-2032)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 14 mm (CS-1014)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 30 mm (CS-1030)
- BETA Combination Wrench, Long, 21mm (000420521)
- Pahwa Combination Wrenches