Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Combination Wrench - 1/2"
Mfr # CS-2020
Zoro # G600428690
product price: $66.99
/ea
Sold in multiples of 7 for $468.93
$468.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 135 mm (~ 5 in)
- Handle Type Straight
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CS-2020
- Zoro # G600428690
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 135 mm (~ 5 in) |
Details
Handle Type | Straight |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Center Bolt (11658)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 12 pt Standard Depth, Black Oxide (J7424)
- KO-KEN Magnetic Aluminum Rail 1/2 Plastic Clip x 10 pieces 300mm (RSAL300-1/2X10)
- URREA Combination drive torx bit socket set 9PC (4752W)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 5/8" (CS-2032)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 1 - 1/16" (CS-2060)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 30 mm (CS-1030)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 35 mm (CS-1035)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 22 mm (CS-7022)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 22 mm (CS-1022)
- CAPRI TOOLS 1-1/4 in 12-Point Combination Wrench (1-1417)
- Pahwa Wrenches