Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Combination Wrench - 11 mm
Mfr # CS-1011
Zoro # G700428613
product price: $66.99
/ea
Sold in multiples of 7 for $468.93
$468.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- Overall Length 120 mm (~ 5 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CS-1011
- Zoro # G700428613
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 120 mm (~ 5 in) |
Details
Handle Type | Straight |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/16" Draw Stud (49-16-2680)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- MITUTOYO Slim Type Linear Gage, 0.001 - 10mm (542-222)
- AMFLO Safety Blow Gun (204-30A)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 1 - 1/16" (CS-2060)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 35 mm (CS-1035)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11/16" (CS-2036)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 22 mm (CS-7022)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 5/8" (CS-2032)
- PAHWA QTi Non Sparking, NonMagnetic Double End Ring Wrench 15/16" x 1-1/16" (RS-9044)
- TEKTON 18 mm Stubby Combination Wrench (18074)
- Pahwa Wrenches