Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Combination Wrench - 1-1/8"
Mfr # CS-2064
Zoro # G600428300
product price: $184.99
/ea
Sold in multiples of 2 for $369.98
Free Shipping & Returns
$369.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Handle Type Straight
- Overall Length 280 mm (~ 11 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # CS-2064
- Zoro # G600428300
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 280 mm (~ 11 in) |
Details
SAE or Metric | SAE |
Handle Type | Straight |
Material | Copper Titanium |
Item | Combination Wrench |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5/8 In. Ball End Long Arm L-Wrench With Proguard (10918)
- SWIVEL Master Mechanic Impact Socket Adaptor Set, 3 Piece (SW2669539)
- STM 38 60Deg MultiFlute Carbide Countersink (172903)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C31304)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 36 x 41 mm (RS-3641)
- PAHWA QTi Non Sparking, NonMagnetic Double End Ring Wrench 15/16" x 1-1/16" (RS-9044)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 30 mm (CS-1030)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 35 mm (CS-1035)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 22 mm (CS-7022)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11 mm (CS-1011)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 13/64 " L.95 mm (40481313)
- Pahwa Combination Wrenches