Shop All Linemans Pliers
Pahwa
QTi Non Sparking, Non Magnetic Combination Pliers - 8"/200 mm
Mfr # PL-1008
Zoro # G300428808
Sold in multiples of 2 for $429.98
Free Shipping & Returns
$429.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200 mm (~ 8 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # PL-1008
- Zoro # G300428808
- Country of Origin India
- Category Linemans Pliers
Dimensions
Overall Length | 200 mm (~ 8 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50808)
- WIDIA Hand Tap Set, 3 PC, HSS, M8-1.25, D5 Limit (14800)
- CHANNELLOCK CENTER CUT PLIER 8.3""BLU (458)
- PROTO 1/4 in Drive Flex Socket 12 mm, 6 pt, Metric (J4812AM)
- PAHWA QTi Non Sparking, Non Magnetic Combination Pliers - 6"/150 mm (PL-1006)
- WIHA 8 in Linemans Plier High Leverage, Steel (32930)
- JONARD TOOLS 9 1/2 in Linemans Plier Fish Tape Puller, Wire Crimper, Chrome Vanadium Steel (JIC-685)
- SK HAND TOOLS Pliers, 7" Linesman Pliers (18017)
- AMPCO SAFETY TOOLS 8 1/2 in Linemans Plier, Nickel Aluminum Bronze (P-35)
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550C)
- KLEIN TOOLS Ironworker's Rebar Pliers, Left Handed, Spring Loaded, 9-Inch (D201-7CSTLFT)
- Pahwa Linemans Pliers