Shop All Linemans Pliers
Pahwa
QTi Non Sparking, Non Magnetic Combination Pliers - 6"/150 mm
Mfr # PL-1006
Zoro # G700428798
product price: $129.99
/ea
Sold in multiples of 3 for $389.97
Free Shipping & Returns
$389.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 150 mm (~ 6 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PL-1006
- Zoro # G700428798
- Country of Origin India
- Category Linemans Pliers
Dimensions
Overall Length | 150 mm (~ 6 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #7 (44277)
- ILC Replacement for Dewalt Dcd985 Battery (DCD985)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=14 +0, 3, A=100, H=120, Form:F Mach Handle Fixed, Iron, (K0684.110X14)
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (400083)
- KLEIN TOOLS 9 1/4 in Iron Workers Plier, Steel (D201-7CST)
- KNIPEX High Leverage Linemans Pliers, 9 1/2", (09 01 240 SBA)
- KLEIN TOOLS 9 5/8 in Linemans Plier High Leverage, Steel (D213-9NE-INS)
- MILWAUKEE TOOL 9 in Dipped Grip Plier High Leverage, Steel (MT500C)
- JONARD TOOLS 7 1/4 in Linemans Plier High Leverage, Steel (INP-1072)
- KNIPEX Linesman Pliers New England Head, 1000V (09 08 240 US)
- FLUKE 8 in Insulated Lineman Combination Pliers High Leverage, Steel (INCP8)
- Pahwa Linemans Pliers