Shop All Claw, Rip & Framing Hammers
Pahwa
QTi Non Sparking, Non Magnetic Club Hammer - 910 Gms/2 lbs
Mfr # HM-4091
Zoro # G100428794
product price: $170.99
/ea
Sold in multiples of 2 for $341.98
Free Shipping & Returns
$341.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Copper Titanium
- Handle Material Polished Ash Wood
- Overall Length 370 mm (~ 14 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HM-4091
- Zoro # G100428794
- Country of Origin India
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 370 mm (~ 14 in) |
Details
Head Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Nonsparking | Yes |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit, Hex, 4mm, 1" L, 1/4" Hex (HX4X1)
- XCELITE 3-Piece Super-Tru Tip Screwdriver Set (XST3N)
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (52435D2B134040)
- BIG GATOR TOOLS Standard V-DrillGuide® (3/8"-1/2") (STD2000DGNP)
- PAHWA QTi Non Sparking, Non Magnetic Claw Hammer - 450 Gms/16 oz. (HM-3045)
- ESTWING MFG CO Steel HammerTooth Hammer (E6-24TM)
- BETA Claw Hammer Wooden Shaft, 400mm (013760140)
- ABC HAMMERS 20 lbs Brass Hammer with 33 in. Fiberglass Handle (AB1862)
- STANLEY Hammer, Antivibe, 28 oz., 16" L (FMHT51295)
- DEWALT Framing Hammer, 12oz., 12in., Smooth, Steel (DWHT51135X)
- STANLEY One-Piece Steel Hammer – 20 oz. (STHT51246)
- Pahwa Claw, Rip & Framing Hammers