Shop All Claw, Rip & Framing Hammers
Pahwa
QTi Non Sparking, Non Magnetic Club Hammer - 1.8 Kg/4 lbs
Mfr # HM-4180
Zoro # G600428850
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Copper Titanium
- Overall Length 390 mm (~ 15 in)
- Handle Material Polished Ash Wood
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HM-4180
- Zoro # G600428850
- Country of Origin India
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 390 mm (~ 15 in) |
Details
Head Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" L x 7 TPI Reciprocating Saw Blade (48-00-5561)
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Full Polish Finish (J4749XLQR)
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (00031R)
- ZORO SELECT Alloy Steel Taper Tap, 1/2-20 (CCT1060-13)
- PAHWA QTi Non Sparking, Non Magnetic Claw Hammer - 450 Gms/16 oz. (HM-3045)
- TEKTON 16 oz. Jacketed Fiberglass Claw Hammer (30123)
- ESTWING E16C 16 Oz. Curved Claw Hammer Steel (ES386429)
- WESTWARD Rip-Claw Hammer, Hickory, Milled, 24 Oz (6DWH8)
- URREA Urrea Bodywork/Finishing Hammer, 1428, 14" Long, W/Round & Pointed Tips, Oak Handle (1428)
- VAUGHAN Nail Hammer, 16 oz., Steel, Non-Slip (FS16)
- PROSKIT Heavy-duty Curved Claw Hammer w/FGL (900-179)
- Pahwa Hammers and Striking Tools