Shop All Claw, Rip & Framing Hammers
Pahwa
QTi Non Sparking, Non Magnetic Claw Hammer - 910 Gms/32 oz.
Mfr # HM-3091
Zoro # G500428769
product price: $183.99
/ea
Sold in multiples of 2 for $367.98
Free Shipping & Returns
$367.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Copper Titanium
- Overall Length 375 mm (~ 15 in)
- Handle Material Polished Ash Wood
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HM-3091
- Zoro # G500428769
- Country of Origin India
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 375 mm (~ 15 in) |
Details
Head Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- 3M Self-Generated Vacuum Hose Swivel Exhaust Asmbly, 1in/28, 1/pk (28156)
- MILWAUKEE TOOL 1-1/4" HOLE DOZER w/CARBIDE TEETH (49-56-0710)
- MILWAUKEE TOOL Carbon Brush (05-78-0305)
- PAHWA QTi Non Sparking, Non Magnetic Claw Hammer - 450 Gms/16 oz. (HM-3045)
- PAHWA QTi Non Sparking, Non Magnetic Claw Hammer - 230 Gms/8 oz. (HM-3023)
- OX TOOLS Pro Framing Hammer 28oz - Smooth Face (OX-P082328)
- EXCEL BLADES Swiss Style Mini Hammer (55672IND)
- STANLEY Framing Hammer, Graphite, Axe, Milled, 22 Oz (51-021)
- WOKIN 8 Ounce Claw Hammer (251208)
- ESTWING MFG CO Estwing Mfg Co. 22 Oz 16in. Milled Face Metal Handle Framing Hammer E3-22SM (E3-22SM)
- Pahwa Claw, Rip & Framing Hammers