Shop All Claw, Rip & Framing Hammers
Pahwa
QTi Non Sparking, Non Magnetic Claw Hammer - 680 Gms/24 oz.
Mfr # HM-3068
Zoro # G000428733
product price: $134.99
/ea
Sold in multiples of 3 for $404.97
Free Shipping & Returns
$404.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Copper Titanium
- Overall Length 375 mm (~ 15 in)
- Handle Material Polished Ash Wood
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HM-3068
- Zoro # G000428733
- Country of Origin India
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 375 mm (~ 15 in) |
Details
Head Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 841 Tripod Adapter (841)
- EKLIND 6 Piece Metric T-Shape Hex Key Set, 64906 (64906)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #4 (45674)
- MITUTOYO Cfc-80"Gl (552-164-10)
- PAHWA QTi Non Sparking, Non Magnetic Claw Hammer - 450 Gms/16 oz. (HM-3045)
- PAHWA QTi Non Sparking, Non Magnetic Claw Hammer - 230 Gms/8 oz. (HM-3023)
- S&G TOOL AID CLAW HOOK (SG81039)
- TEKTON 20 oz. Hickory Handle Magnetic Head Rip Hammer (30304)
- DEADON Steel Hammer, Milled Face, 22 oz. (DOS22M-HD)
- HOLEX Carpenter's Roofing Hammer with Magnetic Nail Holder, Weight without Handle: 600g (751515 600)
- ESTWING Hammer Claw28Oz Smt Estw (E3-28S)
- Pahwa Claw, Rip & Framing Hammers