Shop All Claw, Rip & Framing Hammers
Pahwa
QTi Non Sparking, Non Magnetic Claw Hammer - 230 Gms/8 oz.
Mfr # HM-3023
Zoro # G700428552
product price: $60.99
/ea
Sold in multiples of 8 for $487.92
$487.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Copper Titanium
- Handle Material Polished Ash Wood
- Overall Length 335 mm (~ 13 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # HM-3023
- Zoro # G700428552
- Country of Origin India
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 335 mm (~ 13 in) |
Details
Head Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Nonsparking | Yes |
Description
are Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards.Copper Titanium Sledge Hammers come with High Quality Wooden Handles. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 7' 9-1/2)
- WESTWARD Round File, 10 in., Round (26KR04)
- JONARD TOOLS Ratcheting Duct And Cable Slitter (RCS-30)
- DIXON Crimp Combo Nipple NPT ST, 1-1/4" (GSTC15)
- PAHWA QTi Non Sparking, Non Magnetic Claw Hammer - 450 Gms/16 oz. (HM-3045)
- SPEC OPS TOOLS Spec Ops 22 oz Milled Face Framing Hammer 145 in PolypropyleneTPR Handle (SPEC-M22CF-S)
- VULCAN Hammer Claw Rip Fbgl Hdl 16Oz (JL20396-R)
- ESTWING E16C 16 Oz. Curved Claw Hammer Steel (ES386429)
- CLEAN ALL Fat Max 16 oz Curved Claw Fiberglass Nail Hammer - Yellow & Black (CL3291094)
- DEADON Replacement Handle, Straight, Hickory, 18" (DORH)
- STANLEY Stanley STHT51511 Fiberglass Rip Claw Hammer, 16 oz. (STHT51511)
- Pahwa Claw, Rip & Framing Hammers