Shop All Snap Ring Pliers
Pahwa
QTi Non Sparking, Non Magnetic Circlip (External) - 8"/200 mm
Mfr # PL-9008
Zoro # G300428631
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Overall Length 200 mm (~ 8 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # PL-9008
- Zoro # G300428631
- Country of Origin India
- Category Snap Ring Pliers
Dimensions
Overall Length | 200 mm (~ 8 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2" Impact Wrench, Pin Detent (6953)
- INGERSOLL-RAND Pneumatic Backfill Tamper, 5-3/4 inch Round Malleable Butt (341A2M)
- J.W. WINCO GN351.1-32-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-32-25-5/16-55)
- BON TOOL Walk Edger, Blue Steel 9" X 14", 1/2" Radius 5/8" Lip (22-764)
- ROTOR CLIP Rotor Clip A-300 Applicator For Ring C - 12 (A-300)
- KO-KEN C Ring + Puller 10 + 1 piece (PKC42)
- TOLSEN External Straight Retaining Ring C-Clip Circlip Removal Install Pliers (10087)
- POWERBUILT Lock Ring Pliers (648633)
- CRAFTSMAN Plers, 4PC Snap Ring Plier Set (CMMT98339)
- PROTO Plier Retain Ring Extern (577-395)
- KNIPEX Snap Ring Pliers-Forged Tips, External (46 31 A42)
- Pahwa Pliers