Shop All Center Punches
Pahwa
QTi Non Sparking, Non Magnetic Center Punch - 20 x 450 mm
Mfr # PU-3024
Zoro # G500428394
product price: $202.99
/ea
Sold in multiples of 2 for $405.98
Free Shipping & Returns
$405.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 450 mm (~ 18 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-3024
- Zoro # G500428394
- Country of Origin India
- Category Center Punches
Dimensions
Diameter | 20 mm |
Length | 450 mm (~ 18 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL IMPACT BALL Torsion Bit PH2x150, PK5 (IBMG150PH2K5)
- AIRCAT 1.0 Hp Composite Extended Straight Die Grinder (6270)
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (J5020MH)
- LYNDEX-NIKKEN ER Collet, 5C (560-001S)
- WILLIAMS Williams Center Punch, 1/2 Pt, 6" (P-42)
- TESA BROWN & SHARPE Plunger Realease Magnet, 6 In L (599-773)
- MAYHEW TOOLS 3/8 3/16PT CENTER PUNCH (41602)
- HHIP 13 Piece Combo Drive Pin Punch Set (8606-4113)
- HHIP 6 in. Heavy Duty Auto Center Punch (8070-0484)
- STM Bright Finish Standard Duty Automatic Centre Punch (326290)
- GENERAL TOOLS Revolving Punch Plier (73)
- Pahwa Cutting and Shaping Tools