Shop All Center Punches
Pahwa
QTi Non Sparking, Non Magnetic Center Punch - 16 x 150 mm
Mfr # PU-3008
Zoro # G300428747
product price: $42.69
/ea
Sold in multiples of 10 for $426.90
$426.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 16 mm
- Length 150 mm (~ 6 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-3008
- Zoro # G300428747
- Country of Origin India
- Category Center Punches
Dimensions
Diameter | 16 mm |
Length | 150 mm (~ 6 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS 7Mm Stud Remover (200-7)
- MILWAUKEE TOOL 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (48-22-7214)
- AMPCO SAFETY TOOLS 3/4 in Drive, 29mm 6 pt Metric Socket, 6 Points (DW-3/4D29MM)
- MELIN TOOL CO Countersink, Cobalt, 0F, 90 deg., 13/16" (HSP0-13/16-90)
- GREENLEE PUNCH-KEYWAY NIBBLER (720)
- ALLPAX Center Pins, M, 1-3/16", PK 6 (AX2511)
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 11/16 x 5-1/2 in (P-1294)
- MAYHEW STEEL PRODUCTS PUNCH 3/16" PT CENTER 150 LINE (MY15022)
- GENERAL TOOLS Revolving Punch Plier (73)
- STARRETT Automatic Center Punch, Length 5 1/4 in, Diameter 11/16 in, Point 0.015 in (18C)
- MALCO TNP3S Small Trim Nail Punch, PK 2 (2PK-TNP3S)
- Pahwa Center Punches